Motion
730-5-J
730 S/R RED, 5:1 Ratio, No Base, "J" Assy
MI ITEM #02352011
MFR #730-5-J
Your Price$2,553.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
730 S/R RED, 5:1 Ratio, No Base, "J" Assy
MI ITEM #02352011
MFR #730-5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,553.28/each(List $3,063.94)

Overview

Mfr description
730-5-J REDUCER

Specifications

  • Center Distance
    3.00 in
  • Reduction
    Single
  • Ratio
    5:1
  • Max Input Horsepower
    8.320 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    2873 in-lbs @ 100 rpm
  • Overhung Load Capacity
    1250 lb
  • Housing Dimensions
    8.12 x 5-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    5.25 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    730
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711648254
  • UPC_NO
    781711648254
  • Weight
    1.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text