Motion
730-15-J

BOSTON GEAR
730-15-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #02352013
MFR #730-15-J
Your Price$2,393.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
730-15-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #02352013
MFR #730-15-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,393.70/each(List $2,872.44)

Overview

Mfr description
730-15-J REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    3.970 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    116.700 @ 1750 rpm input
  • Maximum Output Torque
    3610 in-lbs @ 100 rpm
  • Overhung Load Capacity
    1250 lb
  • Housing Dimensions
    8.12 x 5-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    5.25 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    730
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711648315
  • UPC_NO
    781711648315
  • Weight
    1.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text