Motion
730-30-J

BOSTON GEAR
730-30-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size, Right Hand Output
Mi Item #02352017
MFR #730-30-J
Price$2,643.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
730-30-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, 1.2500 in Output Size, Right Hand Output
Mi Item #02352017
MFR #730-30-J

Mfr description
730-30-J REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,643.17/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Housing Dimensions
    8.12 x 5-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    5.25 in
  • Manufacturer Reducer Size
    730
  • Maximum Output RPM
    58.300 @ 1750 rpm input
  • Maximum Output Torque
    3702 in-lbs @ 100 rpm
  • Output Size
    1.2500 in
  • Ratio
    30:1
  • Weight
    1.80 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711648407
  • Max Input Horsepower
    2.270 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1250 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711648407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)