Overview
Mfr description
LA102G/11 NITRILE GLOVE
Specifications
- Glove Size2X-Large, 11
- MaterialNitrile
- Cuff TypeSlip-On
- Length
- Hand TypePair
- ColorGreen
- Product LineNitriGuard Plus
- Lining MaterialUnlined
- Supported Or UnsupportedUnsupported
- Standards MetEN 374.2003, EN 374.2003 JKL, EN 388 4001, EN 388.2003, EN 420.2003, FDA
- Thickness11 mil
- Prop 65Yes
- Weight1.70 lbs, 1.7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data