Motion
PSM3040-50
Linear Sleeve Bearing - PSM Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, Closed
Mi Item #02352115
MFR #PSM3040-50
Price$96.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSM Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, Closed
Mi Item #02352115
MFR #PSM3040-50

Mfr description
PSM-3040-50 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.71/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    50 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PSM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)