Motion
C2080HX10 ft RIV

RENOLD JEFFREY
C2080HX10 ft RIV

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02352389
MFR #C2080HX10 ft RIV
Price$51.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2080HX10 ft RIV

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02352389
MFR #C2080HX10 ft RIV

Mfr description
C-2080-H RIV ROLLER CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.84/ft

Specifications

Dimensions

  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Thickness
    1.1280 in, 28.65 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pin Length
    1.4110 in, 35.84 mm
  • Pitch
    2 in
  • Plate Height
    1.9000 in
  • Weight
    1.56 lbs
  • Weight per Foot
    1.62 lbs, 2.41 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Manufacturer Catalog Number
    C2080HX10 ft RIV
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • Type
    Double Pitch Chain
  • UPC_NO
    6623900290650
  • Working Load Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)