Motion
2MMVC9310HXVVSULFS637

TIMKEN (FAFNIR)
2MMVC9310HXVVSULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #02352731
MFR #2MMVC9310HXVVSULFS637
List Price$1,951.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC9310HXVVSULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #02352731
MFR #2MMVC9310HXVVSULFS637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,951.02/each for your price

Overview

Mfr description
2MMVC9310HXVVSULFS637

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bearing Material
    Ceramic, Steel
  • Finish Coating
    Uncoated
  • Series
    9300
  • Manufacturer Upc Number
    087796230262
  • UPC_NO
    087796230262
  • Description
    2MMVC9310HXVVSULFS637
  • Weight
    0.33 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought