Overview
Mfr description
2MMV9100HX CR DUL
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.018 Kg 0.040 lb
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796229488
- UPC_NO087796229488
- Description2MMV9100HX CR DUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data