Motion
ETP-45

ZERO MAX
ETP-45

Keyless Bushing - ETP-CLASSIC Series, 45 mm ID, 59 mm OD
Mi Item #02353251
MFR #ETP-45
Price$454.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-45

Keyless Bushing - ETP-CLASSIC Series, 45 mm ID, 59 mm OD
Mi Item #02353251
MFR #ETP-45

Mfr description
ETP 45 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.94/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    45 mm
  • Maximum Transmitted Thrust
    12881 lbf
  • Outside Diameter  
    59 mm
  • Overall Length
    75 mm
  • Screw Size
    M6
  • Weight
    1.68 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    9.6 ft-lbs
  • Maximum Transmitted Torque
    951 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    12881 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)