Motion
CL-60-SBP-3

CARR LANE MFG CO
CL-60-SBP-3

Ball Plunger, Length: 5/8", Plunger Style: Threaded, Body Material: Stainless Steel, Thread Size: 3/8-16"
Mi Item #02353279
MFR #CL-60-SBP-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-60-SBP-3

Ball Plunger, Length: 5/8", Plunger Style: Threaded, Body Material: Stainless Steel, Thread Size: 3/8-16"
Mi Item #02353279
MFR #CL-60-SBP-3

Mfr description
CL60-SBP-3 BALL PLUNGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Final Force
    21 lb
  • Initial Force
    6 lb
  • Length
    5/8 in
  • Thread Size
    3/8-16 in
  • Tip Diameter
    0.187 in

Details

  • Body Material
    Stainless Steel
  • Plunger Style
    Threaded
  • Plunger Type
    Ball
  • Thread Pitch Type
    Coarse
  • Tip Color
    Yellow
  • Tip Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)