Motion
537010
Rotary Shaft Seal - Solid, 3.189 in Shaft Dia., 4.725 in OD, 0.749 in Overall Width
MI ITEM #02353280
MFR #537010
List Price$118.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 3.189 in Shaft Dia., 4.725 in OD, 0.749 in Overall Width
MI ITEM #02353280
MFR #537010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.14/each for your price

Overview

Mfr description
537010 SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.189 in
  • Outside Diameter
    4.725 in
  • Overall Width
    0.749 in
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311450874

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text