Motion
SUPER8-NBRP

THOMSON (ALTRA)
SUPER8-NBRP

Closed Round Rail Ball Bushing - Super Series Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 25.5 lbf Load Capacity, Closed
MI ITEM #02353312
MFR #SUPER8-NBRP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER8-NBRP

Closed Round Rail Ball Bushing - Super Series Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 25.5 lbf Load Capacity, Closed
MI ITEM #02353312
MFR #SUPER8-NBRP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SUPER 8-NB RP BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Closure Type
    Closed
  • Ball Options
    Nylon
  • Bearing Material
    Plastic, Steel
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    25.5 lbf
  • Load Capacity
    25.5 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Retaining Ring Groove Diameter
    1.012 / 1.032 in
  • Wiper Type
    No Wiper
  • Series
    Super Series
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought