Motion
02-160761
02-160761
Mi Item #02353327
MFR #02-160761
Price$69.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-160761
Mi Item #02353327
MFR #02-160761

Mfr description
SV5-8-0-0-00 VALVE
  • Hardened and ground working parts
  • Lapped seat for low leakage
  • IP69K tough coil compatibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.22/each

Specifications

Dimensions

  • Overall Height
    31.7 mm
  • Overall Length
    77.8 mm
  • Overall Width
    12.62 mm

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +3000 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    Maximum of +3000 (Hydraulic Fluid) psi
  • Operating Temperature Range
    -40 to +248 °F
  • Response Time
    18 ms
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)