Motion
V110 HSB 1.1250" BORE 1/4"X 1/8" KW 1 SS

REXNORD INC
V110 HSB 1.1250" BORE 1/4"X 1/8" KW 1 SS

Tire Coupling Hub - Viva Series, V110 Size Code, 1.1250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354221
MFR #V110 HSB 1.1250" BORE 1/4"X 1/8" KW 1 SS
Price$169.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V110 HSB 1.1250" BORE 1/4"X 1/8" KW 1 SS

Tire Coupling Hub - Viva Series, V110 Size Code, 1.1250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354221
MFR #V110 HSB 1.1250" BORE 1/4"X 1/8" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Outside Diameter
    2.3700 in
  • Coupling Size Code
    V110
  • Hub Outside Diameter  
    2.2500 in
  • Length Through Bore  
    1.51 in
  • Weight
    1.54 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7392753
  • Manufacturer Upc Number
    793699253818
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699253818

Overview

Mfr description
7392753 V110 HSB 1.1250" BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought