Motion
V110 HSB 1.3750" BORE 5/16"X5/32"KW 1 SS

REXNORD INC
V110 HSB 1.3750" BORE 5/16"X5/32"KW 1 SS

Tire Coupling Hub - Viva Series, V110 Size Code, 1.3750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354224
MFR #V110 HSB 1.3750" BORE 5/16"X5/32"KW 1 SS
Price$180.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V110 HSB 1.3750" BORE 5/16"X5/32"KW 1 SS

Tire Coupling Hub - Viva Series, V110 Size Code, 1.3750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354224
MFR #V110 HSB 1.3750" BORE 5/16"X5/32"KW 1 SS

Mfr description
7392755 V110 HSB 1.3750" BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Outside Diameter
    2.3700 in
  • Coupling Size Code
    V110
  • Hub Outside Diameter  
    2.2500 in
  • Length Through Bore  
    1.51 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7392755
  • Manufacturer Upc Number
    793699253832
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699253832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)