Motion
V110 HSB .8750" BORE 3/16"X3/32" KW 1 SS

REXNORD INC
V110 HSB .8750" BORE 3/16"X3/32" KW 1 SS

Tire Coupling Hub - Viva Series, V110 Size Code, 0.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354229
MFR #V110 HSB .8750" BORE 3/16"X3/32" KW 1 SS
Price$159.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V110 HSB .8750" BORE 3/16"X3/32" KW 1 SS

Tire Coupling Hub - Viva Series, V110 Size Code, 0.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354229
MFR #V110 HSB .8750" BORE 3/16"X3/32" KW 1 SS

Mfr description
7392751 V110 HSB 0.8750" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Outside Diameter
    2.3700 in
  • Coupling Size Code
    V110
  • Hub Outside Diameter  
    2.2500 in
  • Length Through Bore  
    1.51 in
  • Weight
    1.37 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7392751
  • Manufacturer Upc Number
    793699253788
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699253788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)