Motion
V110 HRB VIVA HUB

REXNORD INC
V110 HRB VIVA HUB

Tire Coupling Hub - Viva Series, V110 Size Code, Rough Stock
MI ITEM #02354233
MFR #V110 HRB VIVA HUB
Price$110.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V110 HRB VIVA HUB

Tire Coupling Hub - Viva Series, V110 Size Code, Rough Stock
MI ITEM #02354233
MFR #V110 HRB VIVA HUB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$110.63/each

Specifications

Dimensions

  • Coupling Outside Diameter
    2.3700 in
  • Coupling Size Code
    V110
  • Hub Outside Diameter  
    2.2500 in
  • Length Through Bore  
    1.51 in
  • Weight
    3.11 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7392746
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699253610

Overview

Mfr description
7392746 V110 HRB VIVA HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought