Specifications
Dimensions
- Coupling Size CodeV125
Details
- Bore TypeStraight
- Manufacturer Catalog Number7393049
- Manufacturer Upc Number793699253504
- Product TypeTire Coupling Hubs
- SeriesViva
- UPC_NO793699253504
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)