Motion
V125 HSB 1.875" BORE 1/2" X1/4" KW 1 SS

REXNORD INC
V125 HSB 1.875" BORE 1/2" X1/4" KW 1 SS

Tire Coupling Hub - Viva Series, V125 Size Code, 1.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354251
MFR #V125 HSB 1.875" BORE 1/2" X1/4" KW 1 SS
Price$212.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V125 HSB 1.875" BORE 1/2" X1/4" KW 1 SS

Tire Coupling Hub - Viva Series, V125 Size Code, 1.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354251
MFR #V125 HSB 1.875" BORE 1/2" X1/4" KW 1 SS

Mfr description
7392784 V125 HSB 1.8750" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Size Code
    V125
  • Weight
    1.23 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    7392784
  • Manufacturer Upc Number
    793699253917
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699253917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)