Motion
V125 HSB .875" BORE 3/16"X 3/32" KW 1 SS

REXNORD INC
V125 HSB .875" BORE 3/16"X 3/32" KW 1 SS

Tire Coupling Hub - Viva Series, V125 Size Code, 0.8750 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354253
MFR #V125 HSB .875" BORE 3/16"X 3/32" KW 1 SS
Your Price$163.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V125 HSB .875" BORE 3/16"X 3/32" KW 1 SS

Tire Coupling Hub - Viva Series, V125 Size Code, 0.8750 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354253
MFR #V125 HSB .875" BORE 3/16"X 3/32" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.02/each(List $236.39)

Overview

Mfr description
7392777 V125 HSB 0.8750" BORE

Specifications

  • Series
    Viva
  • Coupling Size Code
    V125
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    2.3700 in
  • Length Through Bore
  • Manufacturer Catalog Number
    7392777
  • UPC_NO
    793699253849
  • Weight
    2.08 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought