Motion
V125 HQD VIVA HUB

REXNORD INC
V125 HQD VIVA HUB

Tire Coupling Hub - Viva Series, V125 Size Code, Straight
Mi Item #02354254
MFR #V125 HQD VIVA HUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V125 HQD VIVA HUB

Tire Coupling Hub - Viva Series, V125 Size Code, Straight
Mi Item #02354254
MFR #V125 HQD VIVA HUB

Mfr description
7392795 V125 HQD VIVA HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    V125
  • Weight
    1.62 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Catalog Number
    7392795
  • Manufacturer Upc Number
    793699254310
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699254310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)