Specifications
Dimensions
- Coupling Size CodeV125
- Weight3.27 lbs
Details
- Bore TypeTaper Lock Bushed
- Manufacturer Catalog Number7392797
- Manufacturer Upc Number793699254426
- Product TypeTire Coupling Hubs
- SeriesViva
- UPC_NO793699254426
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)