Motion
V130 CLOSE CPLG ELEMENT

REXNORD INC
V130 CLOSE CPLG ELEMENT

7392654 Viva Closed-Coupled Elastomeric Element - V130
Mi Item #02354258
MFR #V130 CLOSE CPLG ELEMENT
Price$348.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V130 CLOSE CPLG ELEMENT

7392654 Viva Closed-Coupled Elastomeric Element - V130
Mi Item #02354258
MFR #V130 CLOSE CPLG ELEMENT

Mfr description
7392654 V130 CLOSE CPLD ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.37/each

Specifications

Dimensions

  • Coupling Diameter
    129 mm
  • Coupling Size Code
    V130
  • Outside Diameter  
    129 mm
  • Overall Length
    5.0787 in
  • Weight
    2.1 kg

Details

  • Additional Details
    Rexnord V Series Elements size(s) V130 close coupled style with metric capscrews and standard shoe coating in Polyurethane (Yellow) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    2.31 hp
  • Manufacturer Catalog Number
    7392654
  • Manufacturer Upc Number
    793699252897
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    5100 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    V Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    1451.5148 lb·in
  • UPC_NO
    793699252897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)