Motion
V130 HSB 1.0000" BORE

REXNORD INC
V130 HSB 1.0000" BORE

Tire Coupling Hub - Viva Series, V130 Size Code, 1.0000 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354262
MFR #V130 HSB 1.0000" BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V130 HSB 1.0000" BORE

Tire Coupling Hub - Viva Series, V130 Size Code, 1.0000 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354262
MFR #V130 HSB 1.0000" BORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    V130
  • Weight
    2.98 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    7392807
  • Manufacturer Upc Number
    793699253948
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva

Overview

Mfr description
7392807 V130 HSB 1.0000" BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought