Motion
V130 HSB 1.125" BORE 1/4"X 1/8" KW 1 SS

REXNORD INC
V130 HSB 1.125" BORE 1/4"X 1/8" KW 1 SS

Tire Coupling Hub - Viva Series, V130 Size Code, 1.1250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354267
MFR #V130 HSB 1.125" BORE 1/4"X 1/8" KW 1 SS
Price$252.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V130 HSB 1.125" BORE 1/4"X 1/8" KW 1 SS

Tire Coupling Hub - Viva Series, V130 Size Code, 1.1250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354267
MFR #V130 HSB 1.125" BORE 1/4"X 1/8" KW 1 SS

Mfr description
7392808 V130 HSB 1.1250" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size Code
    V130
  • Weight
    3.04 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    7392808
  • Manufacturer Upc Number
    793699253955
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699253955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)