Motion
V130 HSB  1.875" BORE 1/2"X 1/4" KW 1 SS

REXNORD INC
V130 HSB 1.875" BORE 1/2"X 1/4" KW 1 SS

Tire Coupling Hub - Viva Series, V130 Size Code, 1.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354272
MFR #V130 HSB 1.875" BORE 1/2"X 1/4" KW 1 SS
Price$263.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V130 HSB 1.875" BORE 1/2"X 1/4" KW 1 SS

Tire Coupling Hub - Viva Series, V130 Size Code, 1.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354272
MFR #V130 HSB 1.875" BORE 1/2"X 1/4" KW 1 SS

Mfr description
7392813 V130 HSB 1.8750" BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Outside Diameter
    3.1300 in
  • Coupling Size Code
    V130
  • Hub Outside Diameter  
    3.0000 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.6000 in
  • Weight
    1.81 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7392813
  • Manufacturer Upc Number
    793699254020
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699254020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)