Motion
V130 HSB  2.125" BORE 1/2"X 1/4" KW 1 SS

REXNORD INC
V130 HSB 2.125" BORE 1/2"X 1/4" KW 1 SS

Tire Coupling Hub - Viva Series, V130 Size Code, 2.1250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354274
MFR #V130 HSB 2.125" BORE 1/2"X 1/4" KW 1 SS
Your Price$256.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V130 HSB 2.125" BORE 1/2"X 1/4" KW 1 SS

Tire Coupling Hub - Viva Series, V130 Size Code, 2.1250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354274
MFR #V130 HSB 2.125" BORE 1/2"X 1/4" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$256.08/each(List $294.49)

Overview

Mfr description
7392814 V130 HSB 2.1250" BORE

Specifications

  • Series
    Viva
  • Coupling Size Code
    V130
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    3.1300 in
  • Length Through Bore
  • Manufacturer Catalog Number
    7392814
  • Manufacturer Upc Number
    793699254037
  • UPC_NO
    793699254037
  • Weight
    1.60 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought