Motion
V130 HRB VIVA HUB

REXNORD INC
V130 HRB VIVA HUB

7392803 Viva Hub
Mi Item #02354279
MFR #V130 HRB VIVA HUB
Price$166.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V130 HRB VIVA HUB

7392803 Viva Hub
Mi Item #02354279
MFR #V130 HRB VIVA HUB

Mfr description
7392803 V130 HRB VIVA HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.57/each

Specifications

Dimensions

  • Coupling Size Code
    V130
  • Hub Barrel Outside Diameter
    3.1300 in
  • Hub Length
    1.6000 in
  • Shoulder Diameter
    3.0000 in
  • Weight
    3.275 lbs

Details

  • Additional Details
    Rexnord V Series Straight Bore Style-Rough Bore (HRB) Hubs size(s) V130 with a 3.130-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    Straight
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Bore
  • Hub Style
    Rough Stock Bore (HRB)
  • Manufacturer Catalog Number
    7392803
  • Manufacturer Upc Number
    793699253702
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • Torque Capacity
    164 N-m
  • UPC_NO
    793699253702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)