Motion
V130 HTL VIVA HUB 1310

REXNORD INC
V130 HTL VIVA HUB 1310

7392827 Viva Hub
Mi Item #02354281
MFR #V130 HTL VIVA HUB 1310
Price$186.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V130 HTL VIVA HUB 1310

7392827 Viva Hub
Mi Item #02354281
MFR #V130 HTL VIVA HUB 1310

Mfr description
7392827 V130 HTL VIVA HUB 1310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.42/each

Specifications

Dimensions

  • Coupling Size Code
    V130
  • Hub Barrel Outside Diameter
    3.1100 in
  • Hub Length
    1.0000 in
  • Weight
    1.367 lbs

Details

  • Additional Details
    Rexnord V Series Compression Bushed Style-Taper-Lock (HTL) Hubs size(s) V130 with a 3.11-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    Taper Lock Bushed
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Taper Lock
  • Hub Style
    Taper-Lock Bushing (Metric BSW)
  • Manufacturer Catalog Number
    7392827
  • Manufacturer Upc Number
    793699254433
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • Torque Capacity
    164 N-m
  • UPC_NO
    793699254433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)