Specifications
Dimensions
- Coupling Size Code245
Details
- Manufacturer Catalog Number7393055
- Manufacturer Upc Number793699253528
- Product TypeTire Coupling Clamp Rings
- Product TypesRing Kit
- UPC_NO793699253528
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)