Motion
V170/150 HSB 1.625 BORE 3/8x3/16 KW 1 SS

REXNORD INC
V170/150 HSB 1.625 BORE 3/8x3/16 KW 1 SS

Tire Coupling Hub - Viva Series, V170 Size Code, 1.6250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354294
MFR #V170/150 HSB 1.625 BORE 3/8x3/16 KW 1 SS
Price$388.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V170/150 HSB 1.625 BORE 3/8x3/16 KW 1 SS

Tire Coupling Hub - Viva Series, V170 Size Code, 1.6250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354294
MFR #V170/150 HSB 1.625 BORE 3/8x3/16 KW 1 SS

Mfr description
7392840 V170/V150 HSB 1.625" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Outside Diameter
    3.7500 in
  • Coupling Size Code
    V170
  • Hub Outside Diameter  
    3.6300 in
  • Length Through Bore  
    2 in
  • Weight
    4.67 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7392840
  • Manufacturer Upc Number
    793699254099
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699254099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)