Motion
V150/170 HSB 2.1250 BORE

REXNORD INC
V150/170 HSB 2.1250 BORE

Tire Coupling Hub - Viva Series, V170 Size Code, 2.1250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354297
MFR #V150/170 HSB 2.1250 BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V150/170 HSB 2.1250 BORE

Tire Coupling Hub - Viva Series, V170 Size Code, 2.1250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354297
MFR #V150/170 HSB 2.1250 BORE

Mfr description
7392842 V150/170 HSB 2.1250" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Size Code
    V170
  • Weight
    3.84 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    7392842
  • Manufacturer Upc Number
    793699254112
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699254112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)