Specifications
Dimensions
- Coupling Size CodeV170
- Weight5.82 lbs
Details
- Bore TypeStraight
- Manufacturer Catalog Number7392833
- Manufacturer Upc Number793699253719
- Product TypeTire Coupling Hubs
- SeriesViva
- UPC_NO793699253719
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)