Motion
V190 CLOSE CPLG ELEMENT

REXNORD INC
V190 CLOSE CPLG ELEMENT

7392662 Viva Closed-Coupled Elastomeric Element - V190
MI ITEM #02354306
MFR #V190 CLOSE CPLG ELEMENT
Price$525.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V190 CLOSE CPLG ELEMENT

7392662 Viva Closed-Coupled Elastomeric Element - V190
MI ITEM #02354306
MFR #V190 CLOSE CPLG ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$525.34/each

Specifications

Dimensions

  • Bore Diameter
    1.125 in
  • Coupling Diameter
    190 mm
  • Coupling Size Code
    V190
  • Outside Diameter  
    190 mm
  • Overall Length
    7.4803 in
  • Weight
    5.5 kg

Details

  • Additional Details
    Rexnord V Series Elements size(s) V190 close coupled style with metric capscrews and standard shoe coating in Polyurethane (Yellow) material for elastomeric couplings.
  • Bore Type
    Straight
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    5.80 hp
  • Manufacturer Catalog Number
    7392662
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    4600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    V Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    3646.4884 lb·in
  • UPC_NO
    793699252927

Overview

Mfr description
7392662 V190 CLOSE CPLD ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought