Motion
V190 HSB 1.375"BORE 5/16"X5/32" KW 1 SS

REXNORD INC
V190 HSB 1.375"BORE 5/16"X5/32" KW 1 SS

Tire Coupling Hub - Viva Series, V190 Size Code, 1.3750 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354313
MFR #V190 HSB 1.375"BORE 5/16"X5/32" KW 1 SS
Price$635.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V190 HSB 1.375"BORE 5/16"X5/32" KW 1 SS

Tire Coupling Hub - Viva Series, V190 Size Code, 1.3750 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354313
MFR #V190 HSB 1.375"BORE 5/16"X5/32" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$635.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size Code
    V190
  • Weight
    8.02 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    7392866
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699254143

Overview

Mfr description
7392866 V190 HSB 1.3750" BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought