Motion
V190 HSB 1.625" BORE 3/8"X3/16" KW 1 SS

REXNORD INC
V190 HSB 1.625" BORE 3/8"X3/16" KW 1 SS

Tire Coupling Hub - Viva Series, V190 Size Code, 1.6250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354315
MFR #V190 HSB 1.625" BORE 3/8"X3/16" KW 1 SS
List Price$617.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V190 HSB 1.625" BORE 3/8"X3/16" KW 1 SS

Tire Coupling Hub - Viva Series, V190 Size Code, 1.6250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354315
MFR #V190 HSB 1.625" BORE 3/8"X3/16" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$617.34/each for your price

Overview

Mfr description
7392868 V190 HSB 1.6250" BORE

Specifications

  • Series
    Viva
  • Coupling Size Code
    V190
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Manufacturer Catalog Number
    7392868
  • Manufacturer Upc Number
    793699254167
  • UPC_NO
    793699254167
  • Weight
    7.66 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought