Motion
V190 HSB 2.125" BORE 1/2"X1/4" KW 1 SS

REXNORD INC
V190 HSB 2.125" BORE 1/2"X1/4" KW 1 SS

Tire Coupling Hub - Viva Series, V190 Size Code, 2.1250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354319
MFR #V190 HSB 2.125" BORE 1/2"X1/4" KW 1 SS
List Price$617.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V190 HSB 2.125" BORE 1/2"X1/4" KW 1 SS

Tire Coupling Hub - Viva Series, V190 Size Code, 2.1250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02354319
MFR #V190 HSB 2.125" BORE 1/2"X1/4" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$617.34/each for your price

Overview

Mfr description
7392870 V190 HSB 2.1250" BORE

Specifications

  • Series
    Viva
  • Coupling Size Code
    V190
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Manufacturer Catalog Number
    7392870
  • Manufacturer Upc Number
    793699254181
  • UPC_NO
    793699254181
  • Weight
    6.77 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought