Motion
V190 HRB VIVA HUB

REXNORD INC
V190 HRB VIVA HUB

7392862 Viva Hub
Mi Item #02354324
MFR #V190 HRB VIVA HUB
Price$413.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V190 HRB VIVA HUB

7392862 Viva Hub
Mi Item #02354324
MFR #V190 HRB VIVA HUB

Mfr description
7392862 V190 HRB VIVA HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.75/each

Specifications

Dimensions

  • Coupling Size Code
    V190
  • Hub Barrel Outside Diameter
    4.6200 in
  • Hub Length
    2.0500 in
  • Shoulder Diameter
    4.3400 in
  • Weight
    8.75 lbs

Details

  • Additional Details
    Rexnord V Series Straight Bore Style-Rough Bore (HRB) Hubs size(s) V190 with a 4.620-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    Rough Stock
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Bore
  • Hub Style
    Rough Stock Bore (HRB)
  • Manufacturer Catalog Number
    7392862
  • Manufacturer Upc Number
    793699253726
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • Torque Capacity
    412 N-m
  • UPC_NO
    793699253726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)