Motion
V190 HTL VIVA HUB

REXNORD INC
V190 HTL VIVA HUB

7392884 Viva Hub
Mi Item #02354326
MFR #V190 HTL VIVA HUB
Price$361.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V190 HTL VIVA HUB

7392884 Viva Hub
Mi Item #02354326
MFR #V190 HTL VIVA HUB

Mfr description
7392884 V190 HTL VIVA HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.73/each

Specifications

Dimensions

  • Coupling Size Code
    V190
  • Hub Barrel Outside Diameter
    4.3400 in
  • Hub Length
    1.2500 in
  • Weight
    3.881 lbs

Details

  • Additional Details
    Rexnord V Series Compression Bushed Style-Taper-Lock (HTL) Hubs size(s) V190 with a 4.34-inch outside barrel diameter for elastomeric couplings.
  • Bore Type
    Taper Lock Bushed
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Taper Lock
  • Hub Style
    Taper-Lock Bushing (HTL)
  • Manufacturer Catalog Number
    7392884
  • Manufacturer Upc Number
    793699254457
  • Material
    Steel
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • Torque Capacity
    412 N-m
  • UPC_NO
    793699254457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)