1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
V215 HSB 1.5000" BORE
Tire Coupling Hub - Viva Series, V215 Size Code, 1.5000 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #
02354331
MFR #
V215 HSB 1.5000" BORE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
REXNORD INC V215 HSB 1.5000" BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
V215 HSB 1.5000" BORE
Tire Coupling Hub - Viva Series, V215 Size Code, 1.5000 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #
02354331
MFR #
V215 HSB 1.5000" BORE
Mfr description
7392894 V215 HSB 1.5000" BORE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
1.5000 in
Coupling Size Code
V215
Weight
12.06 lbs
Details
Bore Type
Finished w/ Keyway & SS
Manufacturer Catalog Number
7392894
Manufacturer Upc Number
793699254211
Product Type
Tire Coupling Hubs
Series
Viva
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items