Motion
V215 HSB 1.3750" BORE

REXNORD INC
V215 HSB 1.3750" BORE

Tire Coupling Hub - Viva Series, V215 Size Code, 1.3750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354333
MFR #V215 HSB 1.3750" BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V215 HSB 1.3750" BORE

Tire Coupling Hub - Viva Series, V215 Size Code, 1.3750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02354333
MFR #V215 HSB 1.3750" BORE

Mfr description
7392893 V215 HSB 1.3750" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size Code
    V215
  • Weight
    12.28 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    7392893
  • Manufacturer Upc Number
    793699254204
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699254204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)