Specifications
Dimensions
- Coupling Size CodeV215
- Weight5.38 lbs
Details
- Bore TypeStraight
- Manufacturer Catalog Number7392910
- Manufacturer Upc Number793699254341
- Product TypeTire Coupling Hubs
- SeriesViva
- UPC_NO793699254341
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)