Motion
V215 HRB VIVA HUB

REXNORD INC
V215 HRB VIVA HUB

Tire Coupling Hub - Viva Series, V215 Size Code, Rough Stock
MI ITEM #02354346
MFR #V215 HRB VIVA HUB
Your Price$558.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V215 HRB VIVA HUB

Tire Coupling Hub - Viva Series, V215 Size Code, Rough Stock
MI ITEM #02354346
MFR #V215 HRB VIVA HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$558.36/each(List $670.04)

Overview

Mfr description
7392890 V215 HRB VIVA HUB

Specifications

  • Series
    Viva
  • Coupling Size Code
    V215
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Rough Stock
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    5.5000 in
  • Length Through Bore
  • Manufacturer Catalog Number
    7392890
  • Manufacturer Upc Number
    793699253733
  • UPC_NO
    793699253733
  • Weight
    13.27 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text