Specifications
Dimensions
- Coupling Size CodeV215
- Weight7.50 lbs
Details
- Bore TypeTaper Lock Bushed
- Manufacturer Catalog Number7392912
- Manufacturer Upc Number793699254464
- Product TypeTire Coupling Hubs
- SeriesViva
- UPC_NO793699254464
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)