Motion
V245 CLOSE CPLG ELEMENT

REXNORD INC
V245 CLOSE CPLG ELEMENT

7392670 Viva Closed-Coupled Elastomeric Element - V245
Mi Item #02354349
MFR #V245 CLOSE CPLG ELEMENT
Price$747.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V245 CLOSE CPLG ELEMENT

7392670 Viva Closed-Coupled Elastomeric Element - V245
Mi Item #02354349
MFR #V245 CLOSE CPLG ELEMENT

Mfr description
7392670 V245 CLOSE CPLD ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$747.95/each

Specifications

Dimensions

  • Coupling Diameter
    245 mm
  • Coupling Size Code
    V245
  • Outside Diameter  
    245 mm
  • Overall Length
    9.6456 in
  • Weight
    14.4 kg

Details

  • Additional Details
    Rexnord V Series Elements size(s) V245 close coupled style with metric capscrews and standard shoe coating in Polyurethane (Yellow) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    13.20 hp
  • Manufacturer Catalog Number
    7392670
  • Manufacturer Upc Number
    793699252941
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    4100 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    V Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    8301.9566 lb·in
  • UPC_NO
    793699252941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)