Specifications
Dimensions
- Coupling Size CodeV245
- Weight9.04 lbs
Details
- Bore TypeQD Bushed
- Manufacturer Catalog Number7392931
- Manufacturer Upc Number793699254358
- Product TypeTire Coupling Hubs
- SeriesViva
- UPC_NO793699254358
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)