Specifications
Dimensions
- Coupling Size CodeV290
- Weight35.24 lbs
Details
- Bore TypeRough Stock
- Manufacturer Catalog Number7392939
- Manufacturer Upc Number793699253757
- Product TypeTire Coupling Hubs
- SeriesViva
- UPC_NO793699253757
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)