Motion
V290 HTL 3020 HUB

REXNORD INC
V290 HTL 3020 HUB

Tire Coupling Hub - Viva Series, V290 Size Code, Taper Lock Bushed
Mi Item #02354366
MFR #V290 HTL 3020 HUB
Price$752.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
V290 HTL 3020 HUB

Tire Coupling Hub - Viva Series, V290 Size Code, Taper Lock Bushed
Mi Item #02354366
MFR #V290 HTL 3020 HUB

Mfr description
7392954 V290 HTL 3020 HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.49/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8.4700 in
  • Coupling Size Code
    V290
  • Hub Outside Diameter  
    6.5000 in
  • Length Through Bore  
    2 in
  • Weight
    47.87 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7392954
  • Manufacturer Upc Number
    793699254488
  • Product Type
    Tire Coupling Hubs
  • Series
    Viva
  • UPC_NO
    793699254488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)