Motion
VS125 SPACER ELEMENT

REXNORD INC
VS125 SPACER ELEMENT

7392706 Viva Spacer Elastomeric Element - VS125
Mi Item #02354372
MFR #VS125 SPACER ELEMENT
Price$394.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS125 SPACER ELEMENT

7392706 Viva Spacer Elastomeric Element - VS125
Mi Item #02354372
MFR #VS125 SPACER ELEMENT

Mfr description
7392706 VS125 SPACER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.00/each

Specifications

Dimensions

  • Coupling Diameter
    120 mm
  • Coupling Size Code
    VS125
  • Outside Diameter  
    120 mm
  • Overall Length
    4.7244 in
  • Weight
    2.1 kg

Details

  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    1.47 hp
  • Manufacturer Catalog Number
    7392706
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    5400 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    929.3235 lb·in
  • UPC_NO
    793699252965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)