Motion
VS125-R ELEMENT W/ RINGS

REXNORD INC
VS125-R ELEMENT W/ RINGS

7392706R Viva Spacer Elastomeric Element - VS125-R
Mi Item #02354373
MFR #VS125-R ELEMENT W/ RINGS
Price$784.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS125-R ELEMENT W/ RINGS

7392706R Viva Spacer Elastomeric Element - VS125-R
Mi Item #02354373
MFR #VS125-R ELEMENT W/ RINGS

Mfr description
7392706R VS125-R ELEMENT W/ RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.92/each

Specifications

Dimensions

  • Coupling Diameter
    120 mm
  • Coupling Overall Length
    7.67 in
  • Coupling Size Code
    VS125
  • Max Angular Misalignment
    4 °
  • Max Axial Misalignment
    0.188 in
  • Max Parallel Misalignment
    0.063 in
  • Outside Diameter  
    120 mm
  • Overall Length
    5.0000 in
  • Weight
    2 kg

Details

  • Additional Details
    Rexnord VS-R Series Elements size(s) VS125 spacer style with metric capscrews and standard shoe coating in Polyurethane (Yellow) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    1.47 hp
  • Manufacturer Catalog Number
    7392706R
  • Manufacturer Upc Number
    793699307245
  • Material
    Polyurethane (Yellow)
  • Max Rpm
    4300 rpm
  • Maximum Speed
    4300 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Capacity
    925 in
  • Torque Rating (in-lb)
    930 lb·in
  • UPC_NO
    793699307245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)